Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pens

Green Purchasing Law
Fit
Refill
SA-10N
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Mechanism
Cap type
Weight (g)
10.4
Overall Length (mm)
154.5
Thickness (mm)
15.7
Shaft Diameter (phi mm)
10.7
Material
Axis: Play AS resin (with rubber grip), clip: Play PC resin, tail plug: Play PP resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SG10007 38621816 -
Discontinued
[x]
ADD TO CART

Related Products