Buy more than* S$200* and get FREE SHIPPING

Cylindrical proximity sensor (DC 3-wire connector type) E2E

5.00 (1)
Self-diagnosis Output
x
Working Voltage Range (V)
DC10-40
...see all>
Product Options
ADD TO CART
Cord Length (m) Maximum Ink Ejecting Frequency (kHz) Operating Mode (when approaching objects detected) Outer Diameter Setting Distance (mm) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Maximum Ink Ejecting Frequency (kHz) Operating Mode (when approaching objects detected) Outer Diameter Setting Distance (mm) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.4 NO M30 0-8 10+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10E1-M1 39044871 109.99 SGD
In stock
- 0.4 NO M30 0-8 10+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10F1-M1 39044905 97.99 SGD
Shipped after 2018-05-31
- 2 NO M8 0-1.2 1.5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X1R5F1-M1 39045395 71.99 SGD
Shipped after 2018-06-01
- 0.6 NC M18 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5F2-M1 39046271 85.99 SGD
Shipped after 2018-06-01
- 0.2 NO M18 0-8 10+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10ME1-M1 39044957 90.99 SGD
Shipped after 2018-05-31
- 0.6 NO M18 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5F1-M1 39046253 85.99 SGD
Shipped after 2018-06-01
- 0.2 NO M18 0-8 10+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X10MF1-M1 39044984 85.99 SGD
Shipped after 2018-05-31
- 0.1 NO M30 0-14 18+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X18ME1-M1 39045185 98.99 SGD
Shipped after 2018-06-01
- 2 NO M8 0-1.2 1.5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X1R5F1-M3 39045404 72.99 SGD
Shipped after 2018-06-01
- 1.5 NO M12 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2F1-M1 39045781 82.99 SGD
Shipped after 2018-06-01
- 0.8 NO M8 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2ME1-M1 39045806 71.99 SGD
Shipped after 2018-05-31
- 0.1 NO M30 0-14 18+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X18MF1-M1 39045212 97.99 SGD
Shipped after 2018-06-01
- 2 NO M8 0-1.2 1.5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X1R5E1-M1 39045325 72.99 SGD
Shipped after 2018-06-01
- 2 NO M8 0-1.2 1.5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X1R5E1-M3 39045334 69.99 SGD
Shipped after 2018-06-15
- 1.5 NC M12 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2E2-M1 39045754 82.99 SGD
Shipped after 2018-06-01
- 2 NC M8 0-1.2 1.5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X1R5F2-M1 39045431 71.99 SGD
Shipped after 2018-06-08
- 0.8 NO M8 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2ME1-M3 39045815 71.99 SGD
Shipped after 2018-06-01
- 0.4 NC M12 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5MF2-M1 39046375 82.99 SGD
Shipped after 2018-06-01
- 0.8 NC M8 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2ME2-M1 39045833 71.99 SGD
Shipped after 2018-07-06
- 0.8 NC M8 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2MF2-M1 39045876 71.99 SGD
Shipped after 2018-06-28
- 0.4 NC M12 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5ME2-M1 39046332 82.99 SGD
Shipped after 2018-06-01
- 1.5 NO M12 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2E1-M1 39045727 78.99 SGD
Shipped after 2018-07-12
- 0.6 NO M18 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5E1-M1 39046201 86.99 SGD
Shipped after 2018-05-31
- 0.8 NO M8 0-1.6 2+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X2MF1-M1 39045851 71.99 SGD
Shipped after 2018-06-01
- 0.6 NC M18 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5E2-M1 39046226 86.99 SGD
Shipped after 2018-06-01
- 0.4 NO M12 0-4 5+/-10%   1pc 1 E2E-X5MF1-M1 39046357 78.99 SGD
In stock
- 0.4 NO M12 0-4 5+/-10% *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E2E-X5ME1-M1 39046305 82.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elevator position sensor
5
From Japan
On 2016-08-27 09:39:26
I thank you for providing reliable manufacturer's products at a low price.
This review is about item#39046201.

Related Products