Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G5Q-1 DC24 (C) 39067822 5.99 SGD
Shipped after 2018-03-02
DC24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G5Q-1A4 DC24 (C) 39067917 2.99 SGD
Shipped after 2018-02-27
DC5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G5Q-1A4 DC5 (C) 39067926 2.99 SGD
Shipped after 2018-05-23
-   1pc 1 G5Q-14 DC12 (C) 39067847 2.99 SGD
In stock
-   1pc 1 G5Q-14 DC24 (C) 39067856 2.99 SGD
In stock
-   1pc 1 G5Q-1A DC5 (C) 39067892 2.99 SGD
In stock
-   1pc 1 G5Q-1A4 DC12 (C) 39067901 2.99 SGD
In stock
-   1pc 1 G5Q-1 DC12 (C) 39067813 2.99 SGD
In stock
-   1pc 1 G5Q-1 DC5 (C) 39067831 2.99 SGD
In stock
-   1pc 1 G5Q-14 DC5 (C) 39067865 3.99 SGD
In stock
-   1pc 1 G5Q-1A DC12 (C) 39067874 1.99 SGD
In stock
-   1pc 1 G5Q-1A DC24 (C) 39067883 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For adjusting the temperature of the seat heater
5
From Japan
On 2017-11-28 15:36:54
The consumption current of the coil is small and the control circuit can be simplified. It is tough for the board and I have never seen trouble. It is mediocre but excellent.
This review is about item#39067874.
Control of lighting etc.
5
From Japan
On 2017-05-17 07:42:17
It operates normally for several months. I use the copper wire instead of the foundation by soldering it to the terminal, I covered the terminal with a glue gun so that a force is applied to the terminal and it gets bent and does not break.
This review is about item#39067865.
To replace the power supply section relay in a narrow place
4
From Japan
On 2017-04-20 14:40:16
It was used for relocation of the power supply section in a narrow place, the processing was necessary with the universal base, but it was saved because only the monotalou was in the hand
This review is about item#39067822.
For magnet coil
5
From Japan
On 2016-11-16 14:29:28
I am satisfied with the case size and price and current capacity.
This review is about item#39067847.
For use on a motorcycle
5
From Japan
On 2016-10-21 00:05:38
I use it for 12 VDC as a bike, but I can use it normally.
This review is about item#39067847.
Contact point of small pump
2
From Japan
On 2015-09-07 18:03:45
It was cheap and the contact capacity was large, so it was cheap to use.
This review is about item#39067856.

Related Products