Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HV Standard Hardness Testblock

Caution
※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, ※ With regard to unaccompanied product, in the case of COD orders will be shipped after the next day
Measuring Points (n)
10(5x2)/HV30,10
Dispersion Tolerance Value (R=Max.-Min)
1.5%
JIS Standard
JIS B7735
Form (mm)
phi64x15
Nominal Designation
900
Hardness
HV
Material
SKS3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 HV-900 38631625 289.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products