Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flexible Tube Gas Valve Angle Type, Knob

5.00 (2)
Material (end cap)
C3604
Material (body)
C3771 / CHROME-PLATED
Material (handle)
PBT
Material (stem)
C3604
Dimensions W1(mm)
27
Nominal Diameter (A)
15
Gas
For LP gas
Dimension d (phi mm)
9.5
Material (ball)
C3604 / CHROME-PLATED
Material (Sheet)
PTFE
Dimension L2 (mm)
27
Dimension L1 (mm)
29
Nominal Diameter (B)
1/2
Dimension H (mm)
74
Dimensions L (mm)
42.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FBS-200 38658331 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for piping of built-in gas stove of system kitchen
5
From Japan
On 2017-04-27 19:44:51
Compared with valves from other companies, the finish is beautiful. For system kitchen peripheral equipment, we decided and bought it as the best match.
This review is about item#38658331.
For water heaters
5
From Japan
On 2014-06-12 19:39:50
Because the knob is blue, it does not have to be mistaken for the water heater and the gas stand.
This review is about item#38658331.

Related Products