Buy more than* S$200* and get FREE SHIPPING

Mini Bearing A Series

Dimension Li (mm)
11.25
Standard rated load Cr (kN)
857
Standard rated load Cor (kN)
435
Bearing Normal Number
-
Dimension Lo(mm)
14.04
Inside Diameter d (phi mm)
10
Width B (mm)
4
Outside Diameter D (phi mm)
15
Type
With both shield
Material
Stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDAF-1510ZZ 38667133 8.07 SGD
In stock
ADD TO CART

Related Products