Buy more than* S$200* and get FREE SHIPPING

2 flute long neck end mill for high hardness

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you or
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
2.85
Neck Angle Gamma (Degree)
12
Effective Length l1 (mm)
25
Blade Length l (mm)
4.5
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
3
Overall Length L (mm)
70
Number of Blades
2
TRUSCO Part Number
357-1033
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MHRH230 3X25 38758203 41.99 SGD
Shipped after 2018-06-04
ADD TO CART

Related Products