Buy more than* S$200* and get FREE SHIPPING

ALHK aluminum hand knob

Dimension G(mm)
M8x1.25
Dimensions C (mm)
14
Dimensions B (mm)
25
Dimensions E (mm)
8(H9)
Dimensions D (mm)
13
Dimension F (mm)
15
Dimensions A (mm)
40
Weight (g)
35
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 ALHK40T 38703271 25.67 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products