Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Dimension p1 (mm) Dimension d (mm) Dimension l1 (mm) Dimensions L (mm) Dimensions H2(mm) Stiffness Ratio (Ky/Kz) Dimensions H1 (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimensions d1 (mm) Dimensions t3 (mm) Dimensions s (mm) Dimensions t2 (mm) Dimension l (mm) Dimensions t1 (mm) Dimensions B (mm) Stiffness Ratio (Kx/Kz) Dimensions E (mm) Dimensions l2 (mm) Dimension F (mm) Dimension p2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension p1 (mm) Dimension d (mm) Dimension l1 (mm) Dimensions L (mm) Dimensions H2(mm) Stiffness Ratio (Ky/Kz) Dimensions H1 (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Dimensions d1 (mm) Dimensions t3 (mm) Dimensions s (mm) Dimensions t2 (mm) Dimension l (mm) Dimensions t1 (mm) Dimensions B (mm) Stiffness Ratio (Kx/Kz) Dimensions E (mm) Dimensions l2 (mm) Dimension F (mm) Dimension p2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 - M12 45 - - 0.31 73 170 - - 40 - - 6 70 0.71 76 43.5 56 -   1pc 1 KC-75 38743941 87.99 SGD
Shipped after 2018-01-25
250 220 M20 - 250 - 0.31 140 1270 18 - 46 12 56 12 240 0.88 - - 127 175 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-140BP 38743993 489.99 SGD
Shipped after 2018-01-25
108 - M12 45 - - 0.28 60 370 - - 40 - - 6 70 0.65 45 43.5 56 -   1pc 1 KC-60 38743923 66.99 SGD
Shipped after 2018-01-26
126 - M16 52 - - 0.29 70 510 - - 50 - - 8 90 0.66 55 52 65 -   1pc 1 KC-70 38743932 82.99 SGD
Shipped after 2018-01-25
288 252 M20 - 300 - 0.27 170 1670 22 - 46 12 56 12 180 0.87 - - 184 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-170BP 38744002 539.99 SGD
Shipped after 2018-01-25
148 - M16 52 - - 0.3 80 290 - - 50 - - 8 90 0.72 76 52 65 -   1pc 1 KC-80 38743957 109.99 SGD
Shipped after 2018-01-25
148 150 M16 - 180 88 0.3 94 290 14 6 50 8 51.5 8 90 0.72 - - 65 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-80BP 38743975 169.99 SGD
Shipped after 2018-01-25
180 200 M20 - 240 108 0.27 114 590 18 6 46 8 57 8 110 0.82 - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-100BP 38743984 229.99 SGD
Shipped after 2018-01-25
135 140 M12 - 170 79 0.31 85 170 14 6 40 6 45 6 70 0.71 - - 56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-75BP 38743966 119.99 SGD
Shipped after 2018-01-25
82 - M12 35 - - 0.27 45 230 - - 32 - - 4.5 50 0.64 40 34 40 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KC-45 38743914 45.99 SGD
Shipped after 2018-01-26
60 - M10 31 - - 0.33 35 74 - - 25 - - 4.5 30 0.72 30 29 26 -   1pc 1 KC-35 38743905 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Old car engine mount
5
From Japan
On 2015-07-07 21:29:15
Because genuine engine mount was impossible to arrive in the abandoned version, we processed and diverted here, the engine swing stopper is strengthened and it is GOOD as a swing stop, afterwards it is being tested as to which durability it has is.
This review is about item#38743914.

Related Products