Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

POM-NCHY (hyper) round bar

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length Tolerance (mm)
0-+35.0
Type
POM-NCHY
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Tolerance of Outside Diameter (mm) Mass (kg/Unit) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance of Outside Diameter (mm) Mass (kg/Unit) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+0.5-+2.0 2.8 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 POM-NCHY50-1000 38807194 88.99 SGD
Shipped after 2018-05-15
+0.5-+2.0 1.8 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 POM-NCHY40-1000 38807185 54.99 SGD
Shipped after 2018-05-15
+1.0-+3.0 5.4 70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 POM-NCHY70-1000 38807212 169.99 SGD
Shipped after 2018-05-15
ADD TO CART