Buy more than* S$200* and get FREE SHIPPING

PET100 (natural grade) round bar

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length Tolerance (mm)
0-+30.0
Type
PET100
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 0-+1.2 0.25   1pc 1 PET100-15-1000 38809032 12.99 SGD
In stock
20 0-+1.2 0.44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-20-1000 38809041 21.99 SGD
In stock
40 0-+1.6 1.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-40-1000 38809084 86.99 SGD
Shipped after 2018-01-25
50 0-+1.8 2.73 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-50-1000 38809102 139.99 SGD
Shipped after 2018-01-25
60 0-+2.1 3.93 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-60-1000 38809127 199.99 SGD
Shipped after 2018-01-25
30 0-+1.4 0.98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-30-1000 38809066 46.99 SGD
Shipped after 2018-01-25
25 0-+1.4 0.68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-25-1000 38809057 51.99 SGD
Shipped after 2018-03-01
12 0-+1.2 0.16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PET100-12-1000 38809023 7.99 SGD
Shipped after 2018-01-25
10 0-+1.2 0.11   1pc 1 PET100-10-1000 38809014 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Jigs for woodworking lathes, used for fixing wood
5
From Japan
On 2017-10-11 17:48:23
It is easy to process with the production of jigs, and instant bonds (instant adhesives) used for wood processing do not adhere, so it is very handy.
This review is about item#38809041.
Equipment maintenance (as insulation material of fishing boat transmitting antenna)
5
From Japan
On 2017-10-02 20:07:31
Good workability, however, when drilling a hole of 12 mm diameter perpendicular to the shaft, the drilling machine was struggling with non-power.
This review is about item#38809075.