Buy more than* S$200* and get FREE SHIPPING

5 blade stabilizer HT Radius with AlTiN coating

Purpose
For hard-to-cut materials such as stainless steel, heat-resistant alloy, nickel alloy, pure titanium, titanium alloy
Blade Diameter Tolerance (mm)
+0/-0.05
Corner R (mm)
0.5
Coating
AlTin
Shank Diameter (phi mm)
10
Blade Diameter (phi mm)
10
Blade Length (mm)
20
Overall Length (mm)
73
Number of Blades
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 STR540M68719 38826532 93.03 SGD
Shipped after 2017-10-27
ADD TO CART