Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A1(mm) Shaft Diameter (phi mm) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimensions H3 (mm) Mounting Bolt Nominal Designation Dimension J1 (mm) Bearing Number Dimensions A3 (mm) Dimensions L (mm) Dimensions AO(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1(mm) Shaft Diameter (phi mm) Dimensions A1 (mm) Dimensions J (mm) Dimensions N (mm) Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Dimensions A (mm) Dimensions H3 (mm) Mounting Bolt Nominal Designation Dimension J1 (mm) Bearing Number Dimensions A3 (mm) Dimensions L (mm) Dimensions AO(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12 7 78 12 31 6.6 12.7 12.8 20.5 62 M10 55.1 UC201 5 100 28.3 0.89 1pc 1 UCFC201 38908441 22.99 SGD
Shipped after 2018-02-26
10 50 13 138 16 51.6 23.2 19 35.5 28 110 M14 97.6 UC210 12 165 42.6 2.71 1pc 1 UCFC210 38908536 47.99 SGD
Shipped after 2018-02-23
17 60 14 160 19 65.1 36.1 25.4 52.5 36 135 M16 113.1 UC212 12 195 56.7 4.55 1pc 1 UCFC212 38908554 72.99 SGD
In stock
10 15 7 78 12 31 6.6 12.7 12.8 20.5 62 M10 55.1 UC202 5 100 28.3 0.87 1pc 1 UCFC202 38908457 22.99 SGD
Shipped after 2018-02-26
10 17 7 78 12 31 6.6 12.7 12.8 20.5 62 M10 55.1 UC203 5 100 28.3 0.86 1pc 1 UCFC203 38908466 22.99 SGD
Shipped after 2018-02-26
10 45 12.5 132 16 49.2 20.5 19 33 26 105 M14 93.3 UC209 12 160 40.2 2.42 1pc 1 UCFC209 38908527 45.99 SGD
Shipped after 2018-02-23
18 75 16 184 19 77.8 48.2 33.3 66 40 160 M16 130.1 UC215 16 220 62.5 6.92 1pc 1 UCFC215 38908581 169.99 SGD
Shipped after 2018-02-26
13 55 15 150 19 55.6 29.4 22.2 43 31 125 M16 106.1 UC211 12 185 46.4 3.9 1pc 1 UCFC211 38908545 62.99 SGD
In stock
16 65 14 170 19 65.1 40 25.4 57.5 36 145 M16 120.2 UC213 14 205 55.7 5.11 1pc 1 UCFC213 38908563 96.99 SGD
Shipped after 2018-02-23
17 70 16 177 19 74.6 44 30.2 62 40 150 M16 125.1 UC214 14 215 61.4 6.4 1pc 1 UCFC214 38908572 119.99 SGD
In stock
10 25 6 90 12 34.1 7.9 14.3 14 21 70 M10 63.6 UC205 6 115 29.8 0.97 1pc 1 UCFC205 38908484 26.99 SGD
Shipped after 2018-02-23
11 35 8 110 14 42.9 15.4 17.5 25.9 26 90 M12 77.8 UC207 8 135 36.4 1.55 1pc 1 UCFC207 38908502 32.99 SGD
In stock
11 40 8 120 14 49.2 17.9 19 29.3 26 100 M12 84.8 UC208 10 145 41.2 1.85 1pc 1 UCFC208 38908511 40.99 SGD
In stock
10 30 7 100 12 38.1 11.3 15.9 19.6 23 80 M10 70.7 UC206 8 125 32.2 1.18 1pc 1 UCFC206 38908493 29.99 SGD
In stock
10 20 7 78 12 31 6.6 12.7 12.8 20.5 62 M10 55.1 UC204 5 100 28.3 0.84 1pc 1 UCFC204 38908475 19.99 SGD
Shipped after 2018-02-26
18 80 16 200 23 82.6 53 33.3 72.5 42 170 M20 141.4 UC216 16 240 67.3 8.6 1pc 1 UCFC216 38908597 149.99 SGD
In stock
18 85 18 208 23 85.7 61.8 34.1 83.5 45 180 M20 147.1 UC217 18 250 69.6 9.83 1pc 1 UCFC217 38908606 229.99 SGD
Shipped after 2018-02-26
22 90 18 220 23 96 71.4 39.7 95.5 50 190 M20 155.5 UC218 18 265 78.3 12.24 1pc 1 UCFC218 38908615 269.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a repair part of a pedal boat
5
From Japan
On 2017-08-25 07:29:23
Asahi Seiko's flange type bearings are becoming eyeballs, so it will be helpful to respond to poor precision shafts. It is a drawback that there is something hard and easy to move
This review is about item#38908475.

Related Products