Buy more than* S$200* and get FREE SHIPPING

2 pole round shaft motor 80 mm

Dimension T (mm)
4
Number of Poles
2
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimensions D (mm) Rated Torque (N m)(50/60Hz) Condenser Capacity (microF) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Voltage (V) Rated Input (W) Dimension H (mm) Starting Current (A) Dimensions L (mm) Start-up Torque (N m [kgf cm])(50/60Hz) Cycle(Hz) Dimensions W2(mm) Output (W) Dimensions W1(mm) Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Dimension W (mm) Dimensions H2(mm) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimensions D (mm) Rated Torque (N m)(50/60Hz) Condenser Capacity (microF) Rated Rotating Speed (min-1 [rpm])(50/60Hz) Voltage (V) Rated Input (W) Dimension H (mm) Starting Current (A) Dimensions L (mm) Start-up Torque (N m [kgf cm])(50/60Hz) Cycle(Hz) Dimensions W2(mm) Output (W) Dimensions W1(mm) Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Dimension W (mm) Dimensions H2(mm) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 0.074/0.060 6(200V)/6(200V) 2575/3175 100/100 40/38 30.5 0.83/0.82 39.5 0.064[0.65] 50/60 37.5 20 39.5 1.2 80x107x86 17.5 - 0.4/0.38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X20S2LS 39170187 83.99 SGD
Shipped after 2018-07-10
55 31 0.12(60Hz) 8(250V)/8(250V) 3225(110V60Hz),3275(115V60Hz) 110/115 69/71 31 1.6/1.7 48 0.10[1.0] 60/60 21 40 48 1.5 80x117x86 21 78 0.62/0.62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2DG 39170205 91.99 SGD
Shipped after 2018-07-10
- 37 0.14/0.12 10(200V)/10(200V) 2550/3125 100/100 70/68 32 1.5/1.4 39.5 0.1 50/60 37.5 40 39.5 1.5 80x117x86 26.7 - 0.7/0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2LS 39170232 83.99 SGD
Shipped after 2018-07-10
55 31 0.16/0.13 2.5(450V)/2.5(450V) 2425/3025 200/200 71/73 31 0.65/0.64 48 0.10[1.0] 50/60 21 40 48 1.5 80x117x86 21 78 0.36/0.38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2YG 39170241 97.99 SGD
Shipped after 2018-07-10
- 34.5 0.14/0.12 2.5(400V)/2.5(400V) 2525/3075 200/200 66/69 34.5 0.67/0.66 49.7 0.11 50/60 48 40 50 1.5 80x117x86 24 - 0.33/0.36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2YS 39170257 86.99 SGD
Shipped after 2018-07-10
55 38.5 0.23/0.19(220V),0.22/0.18(230V) 4(450V)/4(450V)/4(450V)/4(450V) 2475/3050(220V),2550/3125(230V) 220/220/230/230 114/122/119/125 37 0.84/0.86/0.87/0.9 58 0.18[1.8] 50/60/50/60 23.5 60 58 1.8 80x132x82 23.5 78 0.52/0.58/0.52/0.57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2GG 39170275 119.99 SGD
Shipped after 2018-07-10
55 44 0.23/0.19 18(250V)/18(250V) 2450/3050 100/100 113/118 41 1.9/1.9 58 0.18[1.8] 50/60 29 60 58 1.8 80x132x82 29 78 1.1/1.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2LG 39170284 119.99 SGD
Shipped after 2018-07-10
- 34.5 0.23/0.20 3(400V)/3(400V) 2475/3025 200/200 112/117 34.5 0.97/0.96 49.7 0.18[1.8] 50/60 48 60 50 1.8 80x132x82 24 - 0.56/0.59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2YS 39170311 109.99 SGD
Shipped after 2018-07-10
- 32.5 0.074/0.061 1.5(400V)/1.5(400V) 2575/3150 200/200 40/39 32.5 0.42/0.41 39.5 0.063[0.64] 50/60 37.5 20 39.5 1.2 80x107x86 22 - 0.2/0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X20S2YS 39170196 84.99 SGD
Shipped after 2018-07-10
- 37 0.23/0.19 12(200V)/12(200V) 2500/3050 100/100 111/114 32 1.9/1.9 39.5 0.19[1.9] 50/60 37.5 60 39.5 1.8 80x132x82 26.7 - 1.1/1.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2LS 39170293 109.99 SGD
Shipped after 2018-07-10
55 31 0.15/0.12 1.7(450V)/1.7(450V)/1.7(450V)/1.7(450V) 2525/3125(220V),2600/3200(230V) 220/220/230/230 72/66/73/65 31 0.69/0.67/0.71/0.69 38 0.10[1.0] 50/60/50/60 21 40 38 1.5 80x117x86 21 78 0.34/0.3/0.33/0.29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2GG 39170214 97.99 SGD
Shipped after 2018-07-10
55 31 0.15/0.12 10(250V)/10(250V) 2575/3150 100/100 72/70 31 1.6/1.5 58 0.10[1.0] 50/60 21 40 58 1.5 80x117x86 21 78 0.71/0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X40S2LG 39170223 91.99 SGD
Shipped after 2018-07-10
55 32 0.18(60Hz) 12(250V)/12(250V) 3100(110V60Hz),3175(115V60Hz) 110/115 105/108 35 1.9/2 58 0.18[1.8] 60/60 22 60 58 1.8 80x132x82 22 78 0.95/0.94 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2DG 39170266 119.99 SGD
Shipped after 2018-07-10
55 44 0.25/0.21 5(450V)/5(450V) 2250/2725 200/200 126/143 41 0.82/0.87 58 0.18[1.8] 50/60 29 60 58 1.8 80x132x82 29 78 0.64/0.74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M81X60S2YG 39170302 119.99 SGD
Shipped after 2018-07-10
ADD TO CART

Related Products