Buy more than* S$200* and get FREE SHIPPING

Number of Elements
2E
Breaking Current (A)
1000
Rated Sensitivity Current (mA)
15
Standard Surrouunding Temperature (degree c)
40
Rated Voltage (V)
AC100-125V
Operating Temperature Range (deg C)
-10-40
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Operating Time Type Dimensions (Vetical x Horizontal x Height) (mm) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time Type Dimensions (Vetical x Horizontal x Height) (mm) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Within 0.1sec (high speed type) Horizontal mounting type 32x72x45 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GB-20PB-1 15A 15MA HP 39210062 48.99 SGD
Shipped after 2018-06-04
- - 72x32x45 15   1pc 1 GB-20PB 15A 15MA HP 39210044 48.99 SGD
In stock
- - 32x72x45 20   1pc 1 GB-20PB-1 20A 15MA HP 39210071 48.99 SGD
Shipped after 2018-06-04
- - 72x32x45 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-20PB 20A 15MA HP 39210053 52.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For transformer input switching
5
From Japan
On 2013-11-13 15:12:27
It is slightly expensive but compact and it is nice to have a breaker intermittently. Since wiring can be simplified with space saving, it was adopted this time.
This review is about item#39210053.

Related Products