Buy more than* S$200* and get FREE SHIPPING

New Value Series Needles Top Bulb (Powerful lock type + screw included type)

5.00 (1)
Nominal Designation of Screw
R1/4
Cv Value
0.39(MAX)
Full Admission Height H (mm)
55
Face-to-face Dimensions L (mm)
29
Material (body)
SUSF316
Material (handle)
A5056B
Material (stem)
SUS316
Material (gland packing)
PTFE
Orifice Diameter (phi mm)
5
Tube Outside Diameter (phi mm)
6.35
Maximum Working Pressure (MPa)
16.2
Handle Diameter (phi mm)
40
Nominal Diameter
6.35
Operating Temperature Range (deg C)
-20-150
Weight (kg)
0.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 US-016P-P6.35B 39197532 99.49 SGD
Shipped after 2017-10-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For purging of filling hose of liquefied carbon dioxide
5
From Japan
On 2013-10-23 14:53:37
The valves used before are low in durability and have been replaced several times. I felt that the valve made by Fujikin purchased this time is firm by just turning the steering wheel. Probably will last long. I immediately added 2 more items.
This review is about item#39197505.

Related Products