Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

New Value Series Needles Top Valve DS Type

Material (body)
C3771B
Material (stem)
C3604B
Connection
Rc
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Handle Diameter (phi mm) Nominal Diameter (B) Weight (kg) Material (handle) Cv Value Full Admission Height H (mm) Face-to-face Dimensions L (mm) Nominal Diameter (A) Orifice Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Diameter (phi mm) Nominal Diameter (B) Weight (kg) Material (handle) Cv Value Full Admission Height H (mm) Face-to-face Dimensions L (mm) Nominal Diameter (A) Orifice Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 1/4 0.1 - 0.46(MAX) 48 32 8 5 1pc 1 DS-11B-R 39197654 11.99 SGD
Shipped after 2018-05-11
35 1/4 0.1 - 0.88(MAX) 43.5 16 8 5 1pc 1 DS-31B-R 39197697 11.99 SGD
Shipped after 2018-05-11
50 1/2 0.35 ADC12 1.47(MAX) 66 28 15 7.5 1pc 1 DS-31D-R 39197715 28.99 SGD
Shipped after 2018-05-09
50 1/2 0.35 ADC12 1(MAX) 66 56 15 7.5 1pc 1 DS-11D-R 39197672 28.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products