Buy more than* S$200* and get FREE SHIPPING

Screw-in type needle-top valve Economy type

Connection
Rc
Orifice Diameter (phi mm)
5
Nominal Diameter
1/4B
...see all>
Product Options
ADD TO CART
Panel mounting portion d1 (phi mm) Cv Value Full Admission Height H (mm) Face-to-face Dimensions L (mm) Material (body) Material (handle) Material (gland packing) Maximum Working Pressure (MPa) Material (stem) Handle Diameter (phi mm) Weight (g) Operating Temperature Range (deg C) Panel mounting portion h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Panel mounting portion d1 (phi mm) Cv Value Full Admission Height H (mm) Face-to-face Dimensions L (mm) Material (body) Material (handle) Material (gland packing) Maximum Working Pressure (MPa) Material (stem) Handle Diameter (phi mm) Weight (g) Operating Temperature Range (deg C) Panel mounting portion h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.5 0.45(MAX) 58 40 SUSF316 ADC12 PTFE+C-PTFE 2.94 - 48 - -20-+150 9.5 1pc 1 UH-13PB-R 39197934 139.90 SGD
Shipped after 2017-10-30
- 0.46(MAX) 48 32 C3771B - - 0.98 C3604B 35 74 -20-+80 - 1pc 1 DH-11B-R 39197961 22.16 SGD
Shipped after 2017-10-26
ADD TO CART

Related Products