Buy more than* S$200* and get FREE SHIPPING

Dividers (sheet metal chisel)

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Unit Length (mm)
300
Edge Width Dimensions (mm)
20
Weight (g)
320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ISC-0106 39280586 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For spot peeling
5
From Japan
On 2017-09-02 23:29:16
It can be used both vertically and horizontally, and it is useful because it can be used well.
This review is about item#39280586.
Spot welding peeling etc. at the time of painting sheet metal
5
From Japan
On 2017-02-10 00:16:57
I am useful because it can peel off spots vertically such as pillars.
This review is about item#39280586.