Buy more than* S$200* and get FREE SHIPPING

Washlet KH series

4.00 (1)
Water Supply Pressure
Low pressure /0.05MPa(flow time), high pressure /0.75MPa(resting time)
Feed Water Temperature (degree c)
0 to 35
Heater's storage capacity (W)
[Cryogenics] 250 (hot water storage system) [Hot air drying equipment] 350 [Heating toilet seats] 50
Water Volume Discharged (l/min)
Cleaning wipes / 0.29 to 0.60, cleaning bidet /0.27-0.55,
Operating Ambient Temperature (deg C)
0 to 40
Temperature Control Range (deg C)
[Cleaner] (Puking water), about 35 to 40 [Warminituesg toilet seat](Surfaces) cut, about 28 to 35 (power saving time up to you: about 26) [Hot air drying equipment] about 40?59 _x40D _
Power Cord (m)
1.0 (leakage protection plug, earth wire)
Air Capacity (m3/min)
[Hot air drying equipment] 0.27 [Deodorization equipment: normal: about 0.09, power mode: about 0.16
Safety Equipment
[Cryogenics] thermal fuse, temperature overheat protector (automatic return type bimetal), blank-firing prevention of float switch [Hot air drying equipment] temperature fuse [Warming toilet seat] temperature fuse
Dimensions (Width W x Height H x Depth D) (mm)
480x173x522
Rated Power Consumption (W)
410
System
O2 DEODORIZATION
Tank Capacity (L)
0.78
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
[Deodorization equipment] standard deodorant: about 3.6, deodorizing power: about 5.8
Type
Basic features + deodorant
Color
Pastel ivory
Weight (kg)
5.4
Specification
[Washing] bidet, moving wash, water force adjustment [Clean] self-cleaning, clean nozzle, antibacterial, auto deodorization, deodorization [Cleaning] body removed easily, nozzle cleaning function, toilet lid removable [Eco] timer power-saving, operation switch, power-saving [Comfortable] heating toilet seat, seat sensors, toilet seat and lid soft closing, warm air dry [Convenient] mounting kit
Accessories
Tool, low tank connection for flexible hose, metal branch remove spanner, toilet seat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCF327H #SC1 39293213 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the normal toilet seat
4
From Japan
On 2013-12-26 19:17:16
Of course since the replacement of the toilet seat of TOTO, nothing there is no problem, hose also it does not matter the length of the power cord. However, I feel if the old house to the ground of the line is a little short, easy to use and a little more long is good.
This review is about item#39293213.

Related Products