Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combination Wrench

Dimensions T2 (mm)
6(CW8)/7(CW10)/7.5(CW11)/8(CW12)/8.5(CW13)/9(CW14)/10(CW17)/11(CW19)/12(CW21)/12(CW22)
Dimensions T1 (mm)
3.6(CW8)/4.6(CW10)/5.1(CW11)/5.6(CW12)/6.1(CW13)/6.6(CW14)/7.6(CW17)/8.1(CW19)/8.8(CW21)/8.8(CW22)
Dimensions D (mm)
13.6(CW8)/16.5(CW10)/17.8(CW11)/19.4(CW12)/20.7(CW13)/22.1(CW14)/26.1(CW17)/29(CW19)/32.5(CW21)/33(CW22)
Dimensions L (mm)
108(CW8)/124(CW10)/132(CW11)/152(CW12)/160(CW13)/170(CW14)/214(CW17)/239(CW19)/280(CW21)/280(CW22)
Set Contents
CW-8/10/11/12/13/14/17/19/21/22
Specification
With vinyl case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 CW-10000 40133396 -
Discontinued
[x]
ADD TO CART

Related Products