Buy more than* S$200* and get FREE SHIPPING

Non Woven Hair Cap

4.33 (3)
Weight (g /m2)
12
Mixing Ratio (%)
Polypropylene 100
Diameter (phi cm)
About 46-48
Size
One-size-fits-all
Material
Non-woven fabric (PP)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 FT-900 40139757 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Food delivery work
5
From Japan
On 2017-01-15 22:38:04
It is cheap and grateful. It is bulky and easy to use.
This review is about item#40139757.
In a witness work of fanatics who do not listen with a hair cap saying it is more hygienic than a helmet
5
From Japan
On 2015-10-24 00:19:48
Because it is breathable and light, it does not notice even if it is not attached.
This review is about item#40139757.
Admission to customer's hygiene room
3
From Japan
On 2015-01-20 15:00:27
Since it is used occasionally, it does not need a large amount. It is just a good amount of low price goods where customers were getting caught getting every time. If it ceases to exist, I will purchase again.
This review is about item#40139757.

Related Products