Buy more than* S$200* and get FREE SHIPPING

Packs included hand tap (medium)

5.00 (1)
...see all>
Product Options
ADD TO CART
Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Overall Length (mm) Pitch (mm) TRUSCO Part Number Shank Diameter (mm) Nominal Designation of Screw Number of Threads per inch Shank Part Corner Width (mm) Screw Type Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Overall Length (mm) Pitch (mm) TRUSCO Part Number Shank Diameter (mm) Nominal Designation of Screw Number of Threads per inch Shank Part Corner Width (mm) Screw Type Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 10.8 UNC1/2-13 85 - 385-0927 9.0 UNC1/2 13 7.0 UNC 42 1pc 1 PSHT12NC132 39408065 28.99 SGD
In stock
18 6.6 UNC5/16-18 70 0.75 385-1206 6.1 UNC5/16 18 5.0 UNC 30 1pc 1 PSHT516NC182 39408126 12.99 SGD
In stock
24 8.4 UNF3/8-24 75 - 385-1125 7.0 UNF3/8 24 5.5 UNF 35 1pc 1 PSHT38NF242 39408117 18.99 SGD
In stock
28 5.4 UNF1/4-28 62 - 385-1044 6.0 UNF1/4 28 4.5 UNF 24 1pc 1 PSHT14NF282 39408092 10.99 SGD
In stock
16 8.0 UNC3/8-16 75 - 385-1087 7.0 UNC3/8 16 5.5 UNC 35 1pc 1 PSHT38NC162 39408101 18.99 SGD
In stock
20 9.8 UNF7/16-20 80 - 385-1346 8.0 UNF7/16 20 6.0 UNF 38 1pc 1 PSHT716NF202 39408153 24.99 SGD
In stock
20 11.4 UNF1/2-20 85 - 385-0960 9.0 UNF1/2 20 7.0 UNF 42 1pc 1 PSHT12NF202 39408074 28.99 SGD
In stock
24 6.9 UNF5/16-24 70 - 385-1249 6.1 UNF5/16 24 5.0 UNF 30 1pc 1 PSHT516NF242 39408135 12.99 SGD
In stock
14 9.3 UNC7/16-14 80 0.9 385-1303 8.0 UNC7/16 14 6.0 UNC 38 1pc 1 PSHT716NC142 39408144 24.99 SGD
In stock
20 5.2 UNC1/4-20 62 - 385-1001 6.0 UNC1/4 20 4.5 UNC 24 1pc 1 PSHT14NC202 39408083 11.99 SGD
In stock
- 1.6 M2 40 0.4 385-1524 3.0 M2 - 2.5 M 12 1pc 1 PSHTM2X0.42 8576 39408162 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machining
5
From Japan
On 2017-08-15 23:32:14
We also stocked the size of the inch's details, and I was surprised by the abundance of assortment.
This review is about item#39408153.

Related Products