Buy more than* S$200* and get FREE SHIPPING

Prototype WSH Specific Spiral Tap (TIN Coat)

Purpose
For blind hole processing. Work material: soft material and low , medium alloy steel.
Chamfer
2-3
Number of Chamfered Threads
2-3
Pricision
6H
Screw Type
M
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 M4 0.50 52 390-9255 5.5 M4 4.5 8 1pc 1 JC2151705-M4X0.5 39411181 36.99 SGD
In stock
4.5 M5 0.50 62 390-9263 6.0 M5 4.5 10 1pc 1 JC2151705-M5X0.5 39411197 40.99 SGD
In stock
5.25 M6 0.75 62 390-9280 6.0 M6 4.5 10 1pc 1 JC2151705-M6X0.75 39411215 42.99 SGD
In stock
9.0 M10 1.00 70 390-9298 7.0 M10 5.5 12 1pc 1 JC2156705-M10X1 39411224 76.99 SGD
In stock
11.0 M12 1.00 70 390-9310 8.5 M12 6.5 13 1pc 1 JC2156705-M12X1 39411242 119.99 SGD
In stock
8.75 M10 1.25 75 390-9301 7.0 M10 5.5 15 1pc 1 JC2156705-M10X1.25 39411233 63.99 SGD
In stock
10.75 M12 1.25 80 390-9328 8.5 M12 6.5 13 1pc 1 JC2156705-M12X1.25 39411251 97.99 SGD
In stock
10.5 M12 1.50 82 390-9336 8.5 M12 6.5 13 1pc 1 JC2156705-M12X1.5 39411267 84.99 SGD
In stock
7.0 M8 1.00 70 390-9344 6.2 M8 5.0 12 1pc 1 JC2156705-M8X1 39411276 57.99 SGD
In stock
5.5 M6 0.50 62 390-9271 6.0 M6 4.5 10 1pc 1 JC2151705-M6X0.5 39411206 49.99 SGD
In stock
ADD TO CART