Buy more than* S$200* and get FREE SHIPPING

Standard Dial Gauge

Purpose
The plane of the irregularities, the quality of the attachment of the workpiece, the shake measurement of the axis., The plane of the irregularities, the quality of the attachment of the workpiece, the shake measurement of the axis.
Attachable Shaft Diameter (mm)
8
Scale Specification
+/-0-100
...see all>
Product Options
ADD TO CART
(Indication Error) Total Measuring Range (microm) Return Error (microm) Minimum Display (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Measuring Force (N) Dimensions (phi mm) Repeat Accuracy (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Indication Error) Total Measuring Range (microm) Return Error (microm) Minimum Display (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Measuring Force (N) Dimensions (phi mm) Repeat Accuracy (micro m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-12 3 0.010 0-5 130 377-5291 Below 1.5 Dial diameter: 60 3 1pc(s) 1 DI-0560SC 39421225 -
Discontinued
[x]
+/-5 2.5 0.010 1-10 150 377-5321 Below 1.5 Dial diameter: 60 0.4 1pc(s) 1 DI-1060SC 39421234 -
Discontinued
[x]
+/-5 2.5 0.001 0-1 150 377-5275 - - 0.4 1pc(s) 1 DI-0160SC 39421216 139.99 SGD
In stock
+/-20 5 0.010 0-10 150 377-5305 Below 1.5 Dial diameter: 60 5 1pc(s) 1 DI-10 39421286 49.99 SGD
In stock
ADD TO CART

Related Products