Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Angle attached Ruler (flat 120 degree)
[x]close
All Products
>
Measurement, Survey Supplies
>
Straight Scales, Carpenter's Squares, Rulers
>
Straight Scales, Carpenter's Squares, Rulers
>
Angle Rulers
Angle attached Ruler (flat 120 degree)
Ohnishi Mfg
Click for images of all products
Purpose
Assembly work at the time and product inspection, such as the component inspection.
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Pole Length x Stand Length (mm)
Stand Width (mm)
Nominal Dimension (mm)
Thickness (mm)
Width (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Pole Length x Stand Length (mm)
Stand Width (mm)
Nominal Dimension (mm)
Thickness (mm)
Width (mm)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
200x200
30
200
6
30
365-1380
1pc(s)
1
156F-200
39421742
239.99 SGD
Shipped after 2018-04-24
300x300
41
300
8
41
365-1401
1pc(s)
1
156F-300
39421767
439.99 SGD
Shipped after 2018-04-24
250x250
36
250
7
36
365-1398
1pc(s)
1
156F-250
39421751
329.99 SGD
Shipped after 2018-04-24
150x150
25
150
5
25
365-1371
1pc(s)
1
156F-150
39421733
219.99 SGD
Shipped after 2018-04-24
100x100
20
100
5
20
365-1363
1pc(s)
1
156F-100
39421724
149.99 SGD
Shipped after 2018-04-24
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Angle attached Ruler (with stand 120 degree)
Ohnishi Mfg
169.99
-
509.99 SGD
Adjustable Square
TRUSCO
11.99
-
17.99 SGD
(2)
Square
Shinwa Rules
8.99
-
31.99 SGD
(1)
Light Box
MUTOH
229.99
-
549.99 SGD
(2)
Circularsaw Guide Ruler
Shinwa Rules
-
(4)
Flexible Square
Shinwa Rules
47.99
-
64.99 SGD
(3)
Aluminum Free Metal Brace, With A Scale 45 Cm
Shinwa Rules
52.99 SGD
(1)
Carbide locustine borehole small bore (without drill)
STAR-M
64.99
-
93.99 SGD
Sticky Mat
BLASTON
26.99
-
219.99 SGD
(1)
Compact Ionizer
AS ONE
36.99
-
679.99 SGD
Ion blow gun PIEZONIZER
Shishido Electrostatic
649.99 SGD
Auto Oshikiri device
MATSUO
129.99
-
219.99 SGD
(2)
Free 15 Cm Squareuare
Shinwa Rules
12.99
-
17.99 SGD
(1)
Magnet Desk Lamp Tall
KANETEC
259.99 SGD
Gold Lever
Mokuba
37.99
-
169.99 SGD
(11)
Tire wrench (with lever)
TONE (Maeda Metal Industries)
22.99 SGD
>>
Category
All Products
>
Measurement, Survey Supplies
>
Straight Scales, Carpenter's Squares, Rulers
>
Straight Scales, Carpenter's Squares, Rulers
>
Angle Rulers
Related Products
Ohnishi Mfg.
Top