Buy more than* S$200* and get FREE SHIPPING

Free Standing Hose Reel,Aurora V

Compatible Hose Inner Diameter x Outer Diameter (mm)
15x20
Compatible Hose
50m
Hose Length (m)
Faucet side / 1.5, auxiliary / 1.5
Working Pressure (MPa)
0.7
Depth (mm)
420
Height (mm)
395
Weight (kg)
9.8
Width (mm)
372
Material
Frame / ABS resin, drum / polypropylene resin (PP), hose / vinyl chloride resin (PVC) (thread-voltage input)
TRUSCO Part Number
375-4081
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS550FJPW 39425181 -
Discontinued
[x]
ADD TO CART

Related Products