Buy more than* S$200* and get FREE SHIPPING

Steel Pipe Fittings

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions LO (mm)
131
Allowable Temperature (degreeC)
0-45
Dimensions A (mm)
64
Working Pressure (MPa)
1
Nominal Diameter
20A
Dimensions L (mm)
89
Weight (kg)
0.75
TRUSCO Part Number
380-0326
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SKXS20 39438576 29.99 SGD
Shipped after 2018-05-29
ADD TO CART