Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Stainless steel tap star
[x]close
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Anchor Bolt
>
Other anchor
Stainless steel tap star
Japan Power Fastening
(1)
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Mounting Thickness (mm)
Maximum Tensile Load (kN)
Implantment Depth (mm)
Screw Length (mm)
Pilot Hole Diameter (phi mm)
Overall Length (mm)
TRUSCO Part Number
Weight (g)
Nominal Designation of Screw
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Mounting Thickness (mm)
Maximum Tensile Load (kN)
Implantment Depth (mm)
Screw Length (mm)
Pilot Hole Diameter (phi mm)
Overall Length (mm)
TRUSCO Part Number
Weight (g)
Nominal Designation of Screw
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1-25
11.9
45
25
9.5
80
361-0047
-
M10
1box(50pc)
1
STP108050
39449146
219.99 SGD
Shipped after 2018-04-23
1-5
4.5
30
15
5.5
45
361-0055
-
M6
1box(50pc)
1
STP64550
39449173
89.99 SGD
Shipped after 2018-04-23
1-5
7.0
35
20
7.5
50
361-0071
-
M8
1box(50pc)
1
STP85050
39449207
119.99 SGD
In stock
1-20
4.5
30
20
5.5
60
361-0063
-
M6
1box(50pc)
1
STP66050
39449182
93.99 SGD
In stock
1-20
7.0
35
25
7.5
70
361-0080
-
M8
1box(50pc)
1
STP87050
39449225
149.99 SGD
Shipped after 2018-04-23
1-5
11.9
45
20
9.5
60
361-0039
-
M10
1box(50pc)
1
STP106050
39449121
159.99 SGD
In stock
1-25
11.9
45
25
9.5
100
405-7091
27.1
M10
1pack(50pc)
1
STP-1010-50
49052893
259.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Tap Star (SUS410)
Osaka Spirit
43.99 SGD
(1)
Bolt Wedge Anchor
Japan Power Fastening
37.99
-
88.99 SGD
Tap Star
Japan Power Fastening
89.99
-
119.99 SGD
Tap Star (SUS 410) (Small Box)
Osaka Spirit
89.99
-
249.99 SGD
Tap star packed
Japan Power Fastening
27.99
-
31.99 SGD
Tap Sockets
Japan Power Fastening
12.99 SGD
Concrete Anchor
SANKO TECHNO
99.99
-
209.99 SGD
Concrete Anchor, Socket
DENSAN
28.99
-
29.99 SGD
(1)
Both slide latch body 10X17mm with seal
TOP KOGYO
89.99 SGD
Concrete Screw Anchor
DENSAN
13.99
-
18.99 SGD
(1)
Ball Valve
KVK
24.99 SGD
(1)
Hexagon driver bit plug-in 6.35x opposite sides 6mmx70L
NAC (NAGAHORI INDUSTRY)
25.99 SGD
No plug anchor dedicated socket for concrete
DENSAN
11.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Anchor construction of artificial marble
From Japan
On 2016-01-21 01:25:45
Compared to the previous anchor, there are no cracks or cracks in the construction part, and it can also be reworked, so it is excellent in workability.
This review is about
item#39449207
.
Category
All Products
>
Screws, Bolts, Nails, Material
>
Screws, Bolts, Nails, and Screws
>
Anchor Bolt
>
Other anchor
Top