Buy more than* S$200* and get FREE SHIPPING

Handle made die-cast

Purpose
Industrial machinery for cabinets
Dimension B1 (mm)
13
Dimensions p (mm)
128
Dimensions D (mm)
13
Overall Length L (mm)
140
Screw Diameter
M4
Dimension H (mm)
23
Weight (g)
75
TRUSCO Part Number
389-2247
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 COHAND128 39453574 10.43 SGD
In stock
ADD TO CART

Related Products