Buy more than* S$200* and get FREE SHIPPING

A-2-inch stainless steel strong premium

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
11.5
Dimensions B (mm)
37
Dimension L1 (mm)
75
Weight (g)
103
TRUSCO Part Number
380-1748
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NK-A2-SU-00-80 39454405 13.99 SGD
In stock
ADD TO CART

Related Products