Buy more than* S$200* and get FREE SHIPPING

Big Hanmaru shackle stainless steel

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load [kN]
1.47
Dimensions B (mm)
34.5
Dimensions D (mm)
8
Dimension F (mm)
8
Dimension t (mm)
5
Dimension d (mm)
20.0
Screw Diameter
M8
Dimensions L (mm)
66.5
Weight (g)
85
TRUSCO Part Number
378-8849
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B-1630 39459016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
unloading
5
From Japan
On 2014-11-27 15:33:38
It was used to lift the steel material of the groove steel rack. Work efficiency improved and work was safe.
This review is about item#39459016.

Related Products