Buy more than* S$200* and get FREE SHIPPING

Ref ball projector

Caution
* For outdoor use, please use the specified waterproof plug for the outlet.
Purpose
For outdoor / indoor lighting. For lighting outdoor construction.
Wire Thickness (mm2)
0.75
Power (V)
100
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Electric Wire Specification-Classification Brightness (Lm) Outer Diameter (phi mm) Cord Length (m) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Electric Wire Specification-Classification Brightness (Lm) Outer Diameter (phi mm) Cord Length (m) Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 368-5781 VCT 6400 198 5.0 425 1pc 1 AT-505 39603952 83.99 SGD
Shipped after 2018-05-25
1.7 368-5748 - 3650 198 0.3 245 1pc 1 AT-300 39468904 61.99 SGD
In stock
1.7 368-5772 - 6400 198 0.3 425 1pc 1 AT-500 39468922 67.99 SGD
In stock
1.8 368-5730 - 2300 150 10.0 175 1pc 1 AT-210 39469062 83.99 SGD
In stock
2.5 368-5764 - 3650 198 10.0 245 1pc 1 AT-310 39469105 92.99 SGD
Shipped after 2018-05-25
1.3 368-5721 VCT 2300 150 5.0 175 1pc 1 AT-205 39603934 64.99 SGD
In stock
2.1 368-5756 VCT 3650 198 5.0 245 1pc 1 AT-305 39603943 79.99 SGD
In stock
0.9 368-5713 - 2300 150 0.3 175 1pc 1 AT-200 39468895 54.99 SGD
In stock
2.5 368-5799 - 6400 198 10.0 425 1pc 1 AT-510 39468947 96.99 SGD
In stock
ADD TO CART

Related Products