Buy more than* S$200* and get FREE SHIPPING

Cord Reel

Purpose
Automobile maintenance shop. Various repair shop. Each production plants.
2015 Trusco Published Pages
3 1873
2014 TRUSCO Published Page
2-2631
Material (body)
Lastic
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
ST-VCT2
Wire Thickness (mm2)
2.0
Electrical Wire Length (m)
10
Rated Current (A)
7
Voltage (V)
AC125
Weight (kg)
4.4
Dimension (mm)
330x300x105
TRUSCO Part Number
365-8261
Specification
With thermo switch for code overheat prevention (with automatic recovery function)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HDP-15C 39470356 -
Discontinued
[x]
ADD TO CART

Related Products