Buy more than* S$200* and get FREE SHIPPING

Diamond wheel Buttagiri

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Attached Ring Bore Diameter (phi mm)
20
Tip Width (mm)
10
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
12200
Hole Diameter (phi mm)
22
TRUSCO Part Number
381-7636
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 WBG125 39473165 96.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Creasing of concrete, processing of blocks
2
From Japan
On 2015-11-10 19:38:05
I thought that it was a wave type, it was a segment type when I purchased it. The base seems to be strong, so it seems to be usable for creasing to concrete. However, we, processing of the block is the main, so it is easier to use the wear type as well. Although it seems that it segments it as a segment type if I see the image of the web well, I misunderstood and bought it. I do not use it much.
This review is about item#39473165.

Related Products