Buy more than* S$200* and get FREE SHIPPING

Diamond wheel Laser SL

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For cutting such hard concrete secondary concrete products (U-shaped grooves, etc.) block slate, ALC-stone.
Attached Ring Bore Diameter (phi mm)
-
Tip Width (mm)
7.5
Blade Thickness (mm)
2.7
Outer Diameter (phi mm)
358
Maximum Rotation Speed (min-1[r. p.m])
5400
Hole Diameter (phi mm)
22
TRUSCO Part Number
123-9546
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL35522 39473174 699.99 SGD
In stock
ADD TO CART

Related Products