Buy more than* S$200* and get FREE SHIPPING

Redjibon cut RC

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Thickness (mm)
2
Hardness
S
Hole Diameter (phi mm)
22
Abrasive Material
A
Thickness (mm)
2
Grain Size
46
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 7600 377-4376 1set(10sheet) 1 RC180246 39473411 -
Discontinued
[x]
125 11000 377-4368 1set(10sheet) 1 RC125246 39473402 -
Discontinued
[x]
ADD TO CART

Related Products