Buy more than* S$200* and get FREE SHIPPING

Grinding wheel with rubber-axis (shaft diameter 6mm) # 220 series color: yellow

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shaft Length (mm)
35
Grain Size
220
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
374-9746 15 20000 20 1pack(5pc) 1 KI2215F 39475703 22.99 SGD
Shipped after 2018-05-28
374-9754 20 15000 25 1pack(5pc) 1 KI2220F 39475712 29.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products