Buy more than* S$200* and get FREE SHIPPING

Industrial precision brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.5
Outer Diameter (phi mm)
65
Screw Diameter (mm)
10
Wire Diameter (phi mm)
0.5
Screw Diameter
M10(P1.5)
Maximum Rotation Speed (min-1[r. p.m])
11000
Pitch
1.5
TRUSCO Part Number
382-6660
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 608151 39478415 35.99 SGD
In stock
ADD TO CART

Related Products