Buy more than* S$200* and get FREE SHIPPING

Hand reducing valve

5.00 (1)
Purpose
Connect directly to the air tool and adjust the air to a stable pressure.
Processing Air Flow Rate (m3/min)(ANR)
0.2
Fluid Temperature (Degree C)
5-60
Outer Diameter (phi mm)
32
Overall Length (mm)
64
Connection Diameter
Rc1/4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Set Pressure (MPa) Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Set Pressure (MPa) Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356-7966 0.3-0.9 0-1.5 1pc 1 BN-3LK01K15-8 39479937 64.99 SGD
In stock
362-1081 0.1-0.5 0-1.0 1pc 1 BN-3LK01L5-8 39479903 55.99 SGD
In stock
356-7974 0.3-0.9 0-2.5 1pc 1 BN-3LK01K25-8 39479955 71.99 SGD
In stock
356-7958 0.3-0.9 0-1.0 1pc 1 BN-3LK01-8 39479894 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for paint gun
5
From Japan
On 2015-04-16 15:34:54
Compact, air pressure can be adjusted at hand, it is very convenient
This review is about item#39479903.

Related Products