Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Long nozzle 1000mm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
1000
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-10-60
TRUSCO Part Number
363-1061
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 K601BS1000N 39494953 69.99 SGD
In stock
ADD TO CART

Related Products