Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Variable ultra-long nozzle

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
650-1550
Maximum Working Pressure (MPa)
0.7
Operating Temperature Range (deg C)
-10-60
Overall Length (mm)
750-1640
TRUSCO Part Number
356-8717
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 K601SLN 39495057 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of farm equipment Others,
5
From Japan
On 2017-10-05 17:58:14
It is very convenient because it reaches to the back side. I am sorry although it is a little heavy, but it is useful.
This review is about item#39495057.

Related Products