Buy more than* S$200* and get FREE SHIPPING

Air duster button type nipple type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
100
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
Weight (g)
245
Overall Length (mm)
200.5
TRUSCO Part Number
365-4672
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TD-10B-1 39495075 25.99 SGD
In stock
ADD TO CART

Related Products