Buy more than* S$200* and get FREE SHIPPING

Air duster button type plug type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
412.0 365-4745 300 225 1pc 1 TD-30B-3 39495136 32.99 SGD
In stock
607.0 365-4753 500 250 1pc 1 TD-30B-5 39495145 42.99 SGD
In stock
ADD TO CART

Related Products