Buy more than* S$200* and get FREE SHIPPING

Lightweight mini air duster gun

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3.5
Nozzle Length (mm)
30
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-10-60
Weight (g)
49
Overall Length (mm)
90
TRUSCO Part Number
363-3357
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 WT-MZ0P 39495635 24.22 SGD
In stock
ADD TO CART