Buy more than* S$200* and get FREE SHIPPING

Tajima safety rope Super Black

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Length (mm)
1800
Maximum Working Load (kg)
1
Natural Length (mm)
480
Code Diameter (phi mm)
2.5
Core Diameter (mm)
1.5
TRUSCO Part Number
377-1237
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AZRS1BK 39509233 25.45 SGD
In stock
ADD TO CART

Related Products