Buy more than* S$200* and get FREE SHIPPING

Faucet driver (stubby type) 18X45mm

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Edge (mm)
18
Blade Shape
-
Shaft Length (mm)
45
Overall Length (mm)
91
TRUSCO Part Number
369-3210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TWD45 39515594 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair around the faucet
4
From Japan
On 2014-04-23 08:51:31
Since a lot of drivers do not turn around, a wide driver is good, but it is not useful because I want a lot of power with a round handle I think that if you use a crosshair handle more power comes in
This review is about item#39515594.

Related Products