Buy more than* S$200* and get FREE SHIPPING

Allen Wrench 19.0mm

2014 TRUSCO Published Page
2-0470
Under Head Length (mm)
70
Surface Processing
Black oxide finish
Opposite Side Dimension(mm)
19
Overall Length (mm)
360
TRUSCO Part Number
389-6510
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRRL190 39522332 35.39 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products