Buy more than* S$200* and get FREE SHIPPING

Foam substrate double-sided tape

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Force (N/20mm)
22.7
Tape Thickness (mm)
1.2
Tape Length (m)
10
Tape Width (mm)
50
Weight (g)
240
TRUSCO Part Number
377-7065
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 575-50 39539333 32.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Heat insulation adhesion
5
From Japan
On 2014-10-24 11:49:17
Adhesive strength can be moderately cut, easy to use. Regardless of the special price, it is easy to buy.
This review is about item#39539333.
For temporary fixation of machine parts
4
From Japan
On 2013-02-07 13:52:38
Since the tape itself was very solid, I could use it steadily without stopping the place I got instable. I would like to consider buying if stocks run out in the future.
This review is about item#39539333.

Related Products