Buy more than* S$200* and get FREE SHIPPING

Microfiber Cleaning Cloth

Caution
Years of endurance: around one year (standard). When you wash, use fabric conditioner. Use laundry net.
Purpose
Dirts of mirror, glass, stainless steel, appliances, cars, OA equipment, finger marks, and grease, etc.
Sheet Size (mm)
380x380
Weight (g)
40
Color
Blue
Material
Put vertical pocket, two-hole, Kawase paper type
TRUSCO Part Number
381-3037
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 7633169 39544617 53.14 SGD
In stock
ADD TO CART

Related Products